- Made of 16 gauge galvanized steel.
- Delivery door mechanism is set forward 4" for flush mount with exterior wall.
- Fits between wall studs (16" centers).
- Compartment for outgoing mail.
- Commercial grade powder coat finish resists rust.
- Security Drop Door-US Patent 6,347,737
- Locking delivery hold (rear access); posi lock resists pry attacks.
- Viewport for viewing items on backside.
- Proudly made in the USA.
dVault Thru-Wall Package Drop Vault Plus DVWM0062SA w/Bottom Hold Rear Access - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Package Drop Vault Plus offers the Thru-Wall Package Drop with Tilt-Out Door (DVWM0062) with a locking bottom unit to safely store packages and mail. Designed and sized to fit between wall studs, the Package Drop Vault Plus easily installs in exterior residential walls including entry or garage walls.Standard Features
PRICE
$1,125.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 21-1/8 in |
| Height | 51-1/2 in |
| Weight | 95 lbs |
| Collection Box Dimensions (W x D x H) | 14-1/2" x 17" x 34" in |
Product Details
| Assembly Required | Yes |
| Lock Type | Multi-Pin Posi-Lock System |
| Type | Rear Access |
| Color | Black |
| Series | DVWM0062SA |
| Notification Flag | N |
| Style | Thru-Wall Parcel Drop |
| Mounting Location | Wall Stud Mount |
| Material | Galvanized Steel |
| Number of Compartments | 2 |
| Package Quantity | 2 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | DVWM0062SA-1 |
| Number of Parcel Boxes | 1 |
| Number of Mailboxes | 1 |
| Brand | dVault |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets USPS Specifications |