Rockwood Dome Door Stop High, 1-7/8"Dia, Oxidized Satin Bronze - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Rockwood 442is a high dome stop made of solid cast brass with rubber bumper. It has the option for an exterior pack screw packs and has 8 finishes.
PRICE
$122.50 Sold in packages of 10 / $12.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 1-7/8 in |
Product Details
| Type | High |
| Interior or Exterior Use | Both |
| Package Quantity | 10 |
| Description | Dome Stop |
| Color | Oxidized Satin Bronze |
| Manufacturers Part Number | 442.26D |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |