Rockwood Push Plate, 8"L x 16"H, Satin Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Rockwood 70F is a 8" x 16" plate made from aluminum, brass, bronze or stainless steel. It comes in twelve finishes and custom sizes are available upon request
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 16 in |
| Weight | 2 lbs |
Product Details
| Type | Door |
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Finish | Satin Stainless Steel |
| Material | Aluminum |
| Description | Push Plate |
| Package Quantity | 1 |
| Manufacturers Part Number | 70F.32D |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |