Rockwood Roller Latch 1-1/8" x 2-3/4" Strike - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Easily installed with just four screws, theRockwood 592roller latch from Assa Abloy features a solid nylon roller that can be adjusted to avoid damage.
PRICE
$137.85 Sold in packages of 3 / $45.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strike | 1-1/8 x 2-3/4 in |
Product Details
| Interior or Exterior Use | Both |
| Finish | Satin Chrome |
| Package Quantity | 3 |
| Description | Roller Latch |
| Color | Satin Chrome |
| Manufacturers Part Number | 592.26D |
| Grade | Standard |
| Brand | Rockwood |