Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1967979

MPN #: 5811-B

Mayne Rockport Double Mailbox Post 5811-B - 56"H Black

Product Description
Double It Up...Ideal for sharing, or multi-family units. This classic will stand the test of time and the test of kids.

Features:
  • Unique New England styled product offering the timeless charm of the East Coast, installs easily over a standard 4x4 wood post
  • Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
  • Includes decorative post and two mailbox support arms with paper holders
  • Product ships in 2 boxes (standard post MP5802BK / 2x paper holder arms MP5811BK)
  • Medium mailbox recommended, minimum 6 1/2 inch width. Best suited for mailboxes weighing less than 8lbs
  • Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included with any Mayne mail posts
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Inset Panel Dimensions (Paper Holder) - 10" x 3.5"
  • Paper Holder Inside Dimensions: 12" x 5.5" x 4.5"
  • Optional Mayne No-Dig Ground Screw available
  • Optional Mayne Solar Cap Add-On available in white or black
  • Made in the USA


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth18 in
Height56 in
Weight16 lbs

Product Details

Assembly RequiredYes
ColorBlack
SeriesRockport Double
Accessory TypePost/Pedestal
StylePost
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number5811-B
BrandMayne

Warranty

Warranty15 yr