Nexel
Model # :WBB2256992
Nexel® 84"L Rods & Clips For Solid Shelving Units, Chrome (Set of 3)
Write a Review
|
Questions & Answers (0)
Product Description
Rods & Clips Enclose the sides and/or back of a solid shelving unit with easily installed rods. Rod hooks over outer edge of shelf and attaches to shelf with a spring clip. One spring clip is required for every shelf to rod connection.
Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
PRICE
$21.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 84 in |
Product Details
| Assembly Required | Yes |
| Type | Solid Shelf |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | SR86C3 |
| Accessory Type | Rods & Clips |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |