Nexel
Model # :WBB2378944
Nexel® Stainless Steel, Safety Push Handle, 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
PRICE
$34.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Push Handle |
| Finish | Stainless Steel |
| Material | Steel |
| Color | Stainless Steel |
| Application | Wet/Dry |
| Manufacturers Part Number | AE18S |
| Accessory Type | Push Handle |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited yr |