- Electrically tested and marked per ASTM F2320
- Type II, Class 0 - Max Use Voltage 1,000V AC/1,500V DC
- Self extinguishing
- Resistant to low temperatures (-40° F for 4 hours)
- Made in the USA
- ASTM F2320
- DO NOT fold - Blankets can be rolled or stored flat
Weights & Dimensions
| Weight | 30 lbs |
| Size | 10 Yards |
Product Details
| Class | Class 0 |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Class 0 Roll Blanket |
| Color | Yellow |
| Manufacturers Part Number | BRC0-10YD |
| Gloves Included | No |
| Flame Retardant | Yes |
| Brand | Enespro |
Compliance & Certifications
| Certifications | ASTM F2320 |