Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB3180006

MPN #: AGHS-U8

Enespro® Universal Hotstick, 8 Foot

Product Description
Features:
  • Fabric/Material: Fiberglass Reinforced Thermoset Resin
  • Electrical grade fiberglass reinforced thermoset resins surround a uni-cell foam core providing insulation from shock hazards
  • Universal "teeth" allow for compatibility with various tools & attachments useful for a wide variety of applications
  • Compatible universal tool attachments allow user to perform work on live electrical equipment from a safe distance
  • Made in the USA
Compliance:
  • ASTM F711


PRICE
$459.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Size8 Foot

Product Details

MaterialFiberglass Reinforced Thermoset Resin
Package Quantity1
DescriptionUniversal Hotstick
ColorYellow
Manufacturers Part NumberAGHS-U8
Gloves IncludedNo
BrandEnespro

Compliance & Certifications

CertificationsASTM F711