Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135027

MPN #: OE-2460-6PYFL

Little Giant® Roll Goods Truck, 3600 lb. Capacity, 60"L x 24"W, Gray

Product Description
Ideal for transporting roll goods and other long, bulky loads. It has 3600 lbs. Capacity.

Features:
  • Welded 1-5/16" O.D. tubing uprights on 2 sides
  • Uprights extend 48" above deck with welded top cross brace
  • 12 gauge steel deck
  • Two rigid and two swivel casters
  • 6" x 2" non-marking polyurethane wheels
  • Floor Lock to stop unwanted movement


PRICE
$1,299.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height57 in
Weight Capacity3600 lbs
Weight153 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
TypeRoll Goods Truck
ColorGray
Wheel TypePolyurethane
MaterialSteel
DescriptionRoll Goods Truck
Manufacturers Part NumberOE-2460-6PYFL
BrandLittle Giant