Constructed of lightweight, durable ABS and rubber. Rubber grip provides dependable retention of product without marking the surface. Integral fold-up hanging hooks for smaller items. For use in temperatures from -4°F to 176°F (-20°C to 80°C). Grips accommodate items from 5/8" - 1-1/4" in diameter (16mm - 32mm) and 0.4 - 8-1/4 lbs (0.2 - 3.8 kg). Hanging hooks can hold up to 1-1/2 lbs (0.7 kg) each.
Carlisle Roll 'N Grip™ Holder System, 18", 8 Hooks - 4073700
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 1/2 in |
| Weight | 3 lbs |
Product Details
| Style | 8 Hooks |
| Type | Broom/Brush Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 4073700 |
| Brand | Carlisle |
Related Products
Carlisle Roll 'N Grip™ Replacement Rollers, Black, 2 Rollers/Pack, 12 Packs - 4073200 Features: Keeps brooms and brushes handy and secure Racks help prevent damage to bristles, handles, walls, and counters Promotes fast drying of mops and wet broom bristles Comes with a convenient hook that can be used to hang slotted handle tools and brushes (additional hooks and grippers are available by special order) Rack anchor holes are 16" on center (mounting screws included) Quick and easy release and mounting for any length handle
White 26" Utility / Sanitation Rack, (12) 2-1/2" Hooks, 26"W x 6-1/2"H x 4"D. WHITE PVC coated 26" 12-Hook Rack Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points) Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing food plants & found in chemical plants Hold sanitation brushes & tools together in one area, for one machine, or for one operation One inch spacing from wall allows cleaning behind rack Color coding sanitation utensils reduces the spread of bacteria. Color coded rack ...
Designed for wet environments, color code your cleaning tools for distinct purposes. Features: Store-Boards™ create a Critical Control Point in an HACCP Management System, helping to prevent or eliminate a food safety hazard or keep it at a manageable level Prevents cross contamination by keeping specified equipment separate and easily identified Board includes stainless steel hardware Board dimensions: 68-inch H x 30-inch W, sold individually Two-ply, polycarbonate plastic with industrial-strength backing Resists fading, chemicals, corrosion, abrasions, cracking, and chipping ...
Horizon Mfg. 16" Utility/Sanitation Hook Rack, 4031, PVC Coated, Five 2-1/2" Hooks, Yellow Yellow 16" Utility / Sanitation Rack, (5) 2-1/2" Hooks, 17-1/4"W x 3"H x 3"D. YELLOW PVC coated 16" 5-Hook Rack Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points) Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing food plants & found in chemical plants Hold sanitation brushes & tools together in one area, for one machine, or for one operation One inch spacing from wall allows cleaning behind ...
Horizon Manufacturing Utility/Sanitation Hook Rack, Blue, 17-1/4, 5 Hooks - 4034 Blue 16 Utility / Sanitation Rack, (5) 2-1/2" Hooks, 17-1/4W x 3H x 3D. BLUE PVC coated 16 5-Hook Rack Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points) Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing food plants & found in chemical plants Hold sanitation brushes & tools together in one area, for one machine, or for one operation One inch spacing from wall allows cleaning behind rack Color coding ...