Roll Paper Towelsoffer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Roll Paper Towels measure 8" wide and is hardwound to a continuous 350' length around a 2" corrugated core, for easy storage and dispensing from most universal hardwound roll towel dispensers. Natural color improves corporate image and instills an eco-friendly facility environment. 1-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more.
Nittany Roll Paper Towels, Natural, 350'/Roll, 12 Rolls/Case
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 350 |
| Roll Diameter | 5-1/4 in |
Product Details
| Style | Roll |
| Type | Towel |
| Package Quantity | 12 |
| Color | Brown |
| Percent Recycled Content | 100 |
| Paper Type | Non-Perforated Roll |
| Brand | Nittany |