Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3167543

MPN #: 290088

Tork® Matic® Hardwound Paper Towel Roll, 7-11/16" x 700', Natural, 857/Roll, 6 Rolls/Case

Product Description
Tork® Universal Matic® Paper Hand Towel Roll offers the perfect combination of performance and value to control consumption. Designed specifically for the Tork Elevation® Matic® Hand Towel Roll Dispensers, this roll towel offers a high performing product for no-touch, hygienic dispensing systems. Developed for easy maintenance in high traffic washrooms. This towel saves time and controls consumption by one-at-a-time sheet dispensing. Embossing enhances hand feel and maximum absorbency, allowing fewer towels used per hand dry. Available in an Easy Handling® Carry Box.

Features:
  • Less packaging means source reduction, reducing your overall labor and maintenance costs
  • Application: General Purpose, Hand Drying
  • Applicable Material: Ceramic, Fiberglass, Finished Wood, Glass, Metal, Plastic, Skin, Vinyl
  • For Use with : Tork® H1 Matic® Towel Roll Dispensers - 5511202, 5511282, 461002, 5510202, 5510282, 309051F
  • Core Size: 1-1/2"


PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length700
Width7-11/16 in
Roll Diameter7-1/4 in
Core Size1-1/2 in

Product Details

TypePaper Towel
ColorBrown
For Use WithTork H1 Matic Towel Roll Dispensers - 5511202, 5511282, 461002, 5510202, 5510282
Paper Type100% Recycled
Style1 Ply
Mounting LocationWall Mount
Number of Sheets5142
Size Type857
MaterialPaper
DescriptionHardwound Paper Towel Roll
Package Quantity6
Manufacturers Part Number290088
BrandTork