Model # :WBB1541972
MPN #: 183213
1-Ply Hard Wound Roll Towel Natural- 800', 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
800' hard wound roll towel is perfect for high traffic washrooms in office buildings, foodservice facilities, public facilities, government facilities, lodging, stadiums, etc. 1 Ply. 2" Core. High quality embossed towel. Reliable performance at a low cost. Economical natural hard wound towels have a low per-unit cost. Made with 100% recycled fibers- 80% post consumer & 20% pre consumer. High capacity natural hard wound towels fit a vast array of universal hard wound roll towel dispensers. Made in the USA.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 ft |
| Width | 8 in |
Product Details
| Style | 1 Ply |
| Size Type | Varies |
| Package Quantity | 6 |
| Description | Continuous |
| Color | Brown |