Stock your office, home or classroom with Roller Rollerball Stick Pens from uni-ball featuring strong, long lasting tips. These rollerball pens deliver the silky-smooth glide of a fountain pen without smudging for effortless writing. Roller pens produce neat and precise lines for intricate writing, making it easy to create super fine details in your drawings and diagrams. Capped roller pens are useful for a variety of tasks from note taking to signing checks and legal documents to uniquely embellishing fun and creative writing projects. Innovative uni Super Ink technology forms a strong bond with the paper, protecting from water, fading and fraud. Made from recycled material.
uniball® Rollerball Pen, Stick, Micro 0.5 mm, Black Ink, Black Barrel, 72/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 72 Pack |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| GTIN | 0070530012569 |
| Style | Stick Roller Ball |
| Point Type | Micro |
| Description | Roller Ball Stick Pen |
| Package Quantity | 72/Pack |
| Refillable | No |
| Manufacturers Part Number | 2013565 |
| Retractable | No |
| Barrel Color Family | Black |
| Ink Color Family | Black |
| Brand | Uni-ball |