Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uni-ball

Model # :WBB2249999

MPN #: 61255

uni-ball® Signo 207 Retractable Gel Pen - Black Ink - 0.5 mm Point - Dozen

Product Description
Create text that's clear and bold with uni-ball® Signo 207™ Retractable Gel Pens. Super Ink™ features three-way protection against water, fading and fraud, and it's also vividly pigmented and fade-resistant, making these gel pens perfect for archival-quality projects. Each pen features sleek, metallic accents for an elegant appearance and a visible ink supply, ensuring that you'll never unexpectedly run dry.


PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pack SizeDozen
Point Size0.5 mm

Product Details

TypePen
StyleGel Pen
Point TypeMicro
DescriptionRetractable Gel Pen
Package Quantity12/Pack
RefillableNo
Manufacturers Part Number61255
RetractableYes
Barrel Color FamilyClear/Black
Tip TypeConical
Ink Color FamilyBlack
BrandUni-ball