Ashland Roller Bracket For 5/16" Hex Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The Model LBRKT516H roller bracket is used for custom installation of single or multiple rollers. The bracket is constructed of 11 gauge galvanized steel and is designed to fit a 5/16" hex roller shaft.
PRICE
$7.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 0.1 lbs |
| Gauge | 11 |
Product Details
| Assembly Required | No |
| Type | Roller Bracket |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 43740 |
| Brand | Ashland Conveyor Products |