Horizontal Roller Stand 23" to 38-1/2" Range 1760 Lb. Capacity
|
Questions & Answers (0)
Product Description
HORIZONTAL PORTABLE ROLLER STAND WITH MANUAL HEIGHT ADJUSTMENT
Designed to be used as portable feed stands for use in front of saws, drill presses, sheers and other machinery. Roller stands are constructed of heavy-duty steel, yet are lightweight to allow easy portability from one workstation to another. Easy height adjustment and locking screw secures column in place. Horizontal Roller Stand includes one 14"W roller. Assembles easily.
Designed to be used as portable feed stands for use in front of saws, drill presses, sheers and other machinery. Roller stands are constructed of heavy-duty steel, yet are lightweight to allow easy portability from one workstation to another. Easy height adjustment and locking screw secures column in place. Horizontal Roller Stand includes one 14"W roller. Assembles easily.
PRICE
$175.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1760 lbs |
| Adjustable Height | 24-7/16 to 39-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Horizontal Roller Stand |
| Material | Steel |
| Manufacturers Part Number | STAND-H |
| Brand | Vestil |