Roller V Stand STAND-V with 23-1/2" to 39-1/4" Height Range 1760 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
esigned to be used as portable feed stands for use in front of saws, drill presses, sheers and other machinery. Roller stands are constructed of heavy-duty steel, yet are lightweight to allow easy portability from one workstation to another. Easy height adjustment and locking screw secures column in place. V-Roller Stand includes two 5"W rollers in a "V" formation offering precise positioning. Assembles easily.
PRICE
$230.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1760 lbs |
| Adjustable Height | 23-1/2 to 39-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | V Roller Stand |
| Material | Steel |
| Manufacturers Part Number | STAND-V |
| Brand | Vestil |