- iP54 protective rating: Moisture and dust resistance
- Total Range: 0 - 6"/150 mm
- Range with extensions: 0 - 16"/400 mm
- Accuracy: 0-1"/0.001"
- Thread size: #4 - 48
- 1", 2", 3", 4" and 5" extensions included
- Integrated lug back
- Base: 2" L x 1/4" W
- Auto shut-off after 5 minutes
- Battery: 3V CR2032 included
- Supplied in protective case
iGAGING® Snap Depth Gauge, 0.01mm, 0 - 4" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/16 |
| Metric or Inch | Inch, Metric in |
| Max Measurement | 4 |
| Resolution/Graduation | 0.0005 |
| Range | 0 - 4 |
Product Details
| Case | Yes |
| Accuracy | 0.0015 °F |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Anvil Shape | Ball |
| Material | Glass Fiber |
| IP Rating | IP54 |
| Manufacturers Part Number | 35-0904 |
| Thimble Type | Spring Load |
| Brand | iGAGING |
| Battery Type | CR2032 |
| Type | Depth Gages |
| Digital | Yes |
| Measuring Face Material | Carbide |
| Color | Silver |
| Rotating Spindle | No |
| Data Output | Yes |
| Style | Micrometer |
| Digital Counter | Yes |
| Fraction Option | No |
| Description | Digital Snap Depth Gauge |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |