Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB251351

MPN #: STAND-H-HP

Horizontal Roller Stand 27" to 42" Range 1760 Lb. Capacity

Product Description
HORIZONTAL PORTABLE ROLLER STAND WITH MANUAL HEIGHT ADJUSTMENT

Designed to be used as portable feed stands for use in front of saws, drill presses, sheers and other machinery. Roller stands are constructed of heavy-duty steel, yet are lightweight to allow easy portability from one workstation to another. Easy height adjustment and locking screw secures column in place. Horizontal Roller Stand includes one 14"W roller. Assembles easily.

PRICE
$219.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1760 lbs
Adjustable Height27 to 42-1/2 in

Product Details

Assembly RequiredYes
TypeHorizontal Roller Stand
MaterialSteel
Manufacturers Part NumberSTAND-H-HP
BrandVestil