Techni Mobili Rolling Glass Top File Cabinet, 14"W x 18"D x 24"H, Graphite
Write a Review
|
Questions & Answers (0)
Product Description
The Techni Mobili Rolling Glass Top File Cabinet features a heavy-duty 8 mm tempered safety glass shelf on scratch-resistant powder-coated steel supports. This stylish pedestal with a locking top drawer and a lower hanging file drawer provides secure storage. 5 casters offer additional support and easy mobility. It is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer. Locking mechanism locks all drawers of cabinet.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 18 in |
| Height | 24 in |
| Min Width | 14 in |
| Max Depth | 18 in |
| Max Height | 24 in |
| Min Depth | 18 in |
| Min Height | 24 in |
| Max Width | 14 in |
Product Details
| Color | Graphite |
| Number of Drawers | 2 |
| Material | MDF |
| Manufacturers Part Number | RTA-S06-GPH06 |
| Base Type | Mobile |
| Top Material | Glass |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 yr |