Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® 5 Drawer Blueprint Flat File Cabinet, 53-3/4”W, Putty

Product Description
Interion® Blueprint Flat File Cabinet – 5 Drawer - 54" – Putty

This 5-drawer blueprint flat file cabinet from Interion® By Global Industrial keeps valuable documents stacked perfectly flat and curl-free with hinged paper depressors and rear drawer hood. Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits stacking. Blueprint drawers slide smoothly on easy-glide ball bearing rollers and precision drawer runners. Chip and scratch resistant furniture grade finish. Durable putty powder coat finish. Optional Closed Base raises unit 4" off the floor. 3.46" x 1.93" window label. Inner Size of Drawer: 50-1/4"W x 38-8/9"D x 2"H.

PRICE
$995.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
995.00
Buy 6 units - 10 units
949.00Save $46.00 (5%)
Buy 11+ units
919.00Save $76.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53-3/4 in
Depth41-3/8 in
Height16 in
Weight257 lbs
Pocket Height2 in
Pocket Width50-1/4 in
Max Depth41-3/8 in
Pocket Depth38-3/4 in
Max Height16 in
Max Width53-3/4 in

Product Details

Assembly RequiredNo
TypeFlat File Cabinet
ColorPutty
Number of Drawers5
MaterialSteel
Manufacturers Part Number506827PY
Base TypeFrame
BrandInterion by Global Industrial