Interion by Global Industrial
Model # :WB695940
Interion® Rolling Privacy Screen For Partition Panels, 37"W x 59"H, Frosted
Write a Review
|
Questions & Answers (0)
Product Description
✓ Lightweight.
✓ Equipped with shatterproof, polycarbonate material.
✓ Wheels allow users to open and close panel with ease.
Accomplish more and improve employee productivity with the Interion® Rolling Privacy Screen For Partition Panels 60"H or higher. This full-length rolling privacy screen is made of durable aluminum construction and is lightweight enough to transform cubicle areas into interruption-free work zones. The sleek and modern design blends well into any office setting while the translucent screen allows natural light to shine through. Fits on partitions between 1.25" - 1.7" thick. Includes a nameplate, wall bracket, and one small acrylic whiteboard. 3-Year Limited Warranty.
✓ Equipped with shatterproof, polycarbonate material.
✓ Wheels allow users to open and close panel with ease.
Accomplish more and improve employee productivity with the Interion® Rolling Privacy Screen For Partition Panels 60"H or higher. This full-length rolling privacy screen is made of durable aluminum construction and is lightweight enough to transform cubicle areas into interruption-free work zones. The sleek and modern design blends well into any office setting while the translucent screen allows natural light to shine through. Fits on partitions between 1.25" - 1.7" thick. Includes a nameplate, wall bracket, and one small acrylic whiteboard. 3-Year Limited Warranty.
PRICE
$249.95
1
1
Available on or around 10/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 1-1/4 in |
| Height | 59 in |
Product Details
| Assembly Required | Yes |
| Type | Privacy Screen |
| Frame Color Family | Silver |
| Color | Frosted |
| Mounting Location | Top-Mount |
| Panel Color Family | Frosted |
| Material | Polycarbonate |
| Description | Full Length Workstation Privacy Screen |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 695940 |
| Magnetic | No |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 3 |