Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quartet

Model # :WBB1171562

MPN #: WPS1000

Quartet® Workstation Privacy Screen, 36"W x 48"H, Sliding, Partial Length

Product Description
Lightweight and durable, a partial-length cubicle privacy screen lets co-workers know you are not to be disturbed. Screen easily slides into place; attached whiteboard lets co-workers leave messages.

Features

  • Partial-length workstation privacy screen transforms cubicles into an interruption-free work zone
  • Shatterproof, polycarbonate material is ideal for any office
  • Screen measures 36"W x 48"H and covers openings of approximately 30" in width
  • Screen is translucent, allowing natural sunlight to shine through
  • Aluminum frame
  • Mounting panel included; fits cubicle walls between 50" - 70" in height and 1-1/4" - 3" thick
  • Includes attachable whiteboard with built-in marker tray and nameplate
  • Designed to fit cubicle walls up to 65" tall and 1-1/4" to 3-1/4" thick.
PRICE
$479.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height48 in

Product Details

Assembly RequiredYes
TypePrivacy Screen
Frame Color FamilySilver
ColorClear
Mounting LocationTop-Mount
Panel Color FamilyTranslucent
MaterialPolycarbonate
DescriptionPartial Length Workstation Privacy Screen
Frame MaterialAluminum
Manufacturers Part NumberWPS1000
MagneticNo
BrandQuartet