- 1-1/2" x 1/8" angle iron uprights for added strength
- Heavy duty 14 gauge steel shelves
- Perfect for transporting heavier parts like dies and tools
- Sturdy tubular push handle
- 6x2" Phenolic casters (2) swivel and (2) rigid
- Ships fully assembled
- Durable gray powder coat finish
- Overall Dimensions: 24-1/4"W x 54-1/4"L x 60"H
- Shelf dimensions: 48"L x 24"W
- Distance between shelves: 10.72"
Durham Mfg.® Stock Truck w/5 Shelves, 3000 lb. Capacity, 48"L x 24"W Shelving, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,145.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/4 in |
| Width | 24 in |
| Height | 60 in |
| Weight Capacity | 3000 lbs |
| Weight | 244 lbs |
| Wheel Diameter | 6 in |
| Shelf Depth | 1-1/2 in |
| Shelf Clearance | 10-1/2 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Gray |
| Wheel Type | Phenolic |
| Style | Four-Side Access |
| Side Panels | Open |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | RSC-2448-5-3K-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |