Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3191065

Global Industrial™ Rolling Z-Rack Garment Storage Rack, Middle Bar,63"L x 24"W x 68"H,Black Base

Product Description
✓ Heavy-duty Z-shaped base provides durability and stability
✓ Middle bar allows for extra hanging space
✓ 18-gauge steel construction for lasting durability

Keep garments neat, secure, and wrinkle-free with the Global Industrial™ Rolling Z-Rack with Middle Bar. Made from durable 18-gauge steel, this garment rack is designed to securely hold large quantities of clothing without tipping or wobbling. It features a top rail with 500 lb. load capacity, a Z-shaped base for added stability, a 150 lb. load capacity middle bar for hanging shorter clothing, and four non-marking casters, two of which are locking. An ideal solution for department stores, retail stockrooms, laundry & dry cleaners, wholesalers, event halls, schools, theaters, and more, this unit is easy to set up and can be nested for fast, compact storage. Limited 1-Year Warranty.

  • Tool-free assembly
  • Moves easily on 4" non-marking casters
  • Adjustable height provides content & application versatility
  • PRICE
    $199.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length63 in
    Width24 in
    Height68-1/8 in

    Product Details

    TypeZ Rack Garment Storage Rack
    ColorBlack
    StyleMobile
    FinishChrome Plated
    MaterialSteel
    LineSingular
    DescriptionRolling Garment Rack w/ Middle Bar
    Manufacturers Part NumberB3191065
    BrandGlobal Industrial

    Warranty

    Warranty1 yr