Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133519

MPN #: 91377

Power Systems Versa Bar Prime, 24 lb., Black

Product Description
We combined the best parts of our best-selling VersaBar options into one new design. Streamlined, injection molded caps have the weights molded into them - no need for labels, the weights won't come off. VersaBar Prime is a weighted aerobic bar with color-coded end caps for easy weight identification. Solid steel construction with a superior rubberized coating for durability and a more comfortable, stable grip. The weight is molded into the cap so it won't wear off. Body bars are ideal for core strength training, functional training, cardio step workouts, as well as many other group and individual exercises. Great for classes - no need to stop to load and unload plates. Eight weights, ranging from 6 to 36 lbs. 1-year limited warranty. Racks available.

Features:
  • Solid steel construction (6-36 lb), covered in comfortable black foam
  • Color-coded rubber end caps with weight molded into them
  • 1-year limited warranty
  • 8 weight options - from 6 to 36 lbs.
Color and Length Chart:
  • Versa Bar 6 lbs., 4' - Lime Green
  • Versa Bar 9 lbs., 4' - Red
  • Versa Bar 12 lbs., 4' - Light Blue
  • Versa Bar 15 lbs., 4' - Purple
  • Versa Bar 18 lbs., 4' - Gray
  • Versa Bar 24 lbs., 5' - Black
  • Versa Bar 30 lbs., 5' - Orange
  • Versa Bar 36 lbs., 6' - Lime Green


PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width2 in
Height2 in
Weight24 lbs

Product Details

TypeTraining Bar
MaterialSteel, Rubber
Package Quantity1
DescriptionPower Systems Versa Bar Prime
ColorBlack
Manufacturers Part Number91377
BrandPower Systems

Warranty

Warranty1 yr