Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shaver Industries

Model # :WBB3197430

MPN #: RWS9000-GRC

Shaver Industries Rolltect™ Replacement Curtain Blade, 20'Wx5-1/2'H, Semi Dark Green Weld Shade

Product Description
Rolltect™ Replacement Curtain Blade - 5-1/2'H x 20'W Semi-Transparent Green Weld Shade

Features:
  • Material: 14 mil PVC
  • High-quality replacement blade for RollTect™ retractable welding screens. Flame-retardant PVC provides UV/IR protection and durability
  • Easy Velcro attachment to roller tube
  • Pull rod not included
  • Compatible with all RollTect™ units
  • Quick to install - refresh your screen without replacing the entire unit
  • Note: If you're looking to purchase a complete kit with the curtain already attached, please search for part numbers RWS9000-O, RWS9000-Y, RWS9000-B, or RWS9000-G. These include both the roller assembly and pre-installed curtain


PRICE
$499.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20
Height5-1/2 ft
Weight12 lbs
Thickness14
Fabric Weight per Square Yard13

Product Details

Assembly RequiredNo
TypeCurtain Blade
ColorGreen
Mounting LocationRolltect Roller Assembly
MaterialPVC
Package Quantity1
Manufacturers Part NumberRWS9000-GRC
BrandShaver Industries

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsFM Approvals Class: 4950, NFPA 701