Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB296515

MPN #: 7000045705

3M™ Roloc™ Disc Pad Assembly 3" - 1/4-20 INT - Pkg Qty 10

Product Description
3M™ Roloc™ Disc Pad Assembly 3" - 1/4-20 INT

3M™ Roloc™ Bristle disc holder is the back-up attachment for the unique 3M™ Roloc™ Bristle Discs. Available in sizes of 50 mm and 75 mm with a 6.4 mm shaft.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Automotive.

PRICE
$619.50  Sold in packages of 10 / $61.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size1/4-20 INT in
Diameter3 in

Product Details

Max RPM20000 rpm
Density RatingHard
DescriptionRoloc Disc Pad Assembly 3" - 1/4-20 INT
ColorBlack
Series05540
Manufacturers Part Number7000045705
Product TypeBackup Pads, Disc
Attachment Type3M Roloc Attachment
Brand3M
TrademarkRoloc™