Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2224579

MPN #: 7100035830

3M™ Versaflo™ PAPR Assembly With Easy Clean Belt, TR-617N/37342

Product Description
The TR-617N Powered Air Purifying Respirator assembly may be combined with 3M Versaflo branded head tops and filters or cartridges to create a complete, compact, light weight, easy-to-use PAPR. Protects against certain particulates, vapors and gases. Head tops, filters, cartridges and battery charger sold separately. Single and four bay chargers are available to charge the battery. The TR-617N assembly may be the preferred choice of customers working in environments with airborne hazards that include particulates and gases or vapors such as pharmaceutical or food manufacturing.

Includes
  • Motor/Blower
  • High Capacity Battery
  • Length Adjusting Breathing Tube
  • Easy Clean Belt
  • Airflow Indicator
PRICE
$1,755.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Battery TypeLithium-Ion-Rechargeable
TypePAPR Assembly
ColorBlack
SeriesTR-600
IncludesBlower, Battery, Breathing Tube, Belt, Airflow Indicator
MaterialHDPE
DescriptionVersaflo™ PAPR Assembly, Blower, Battery And Belt
Package Quantity1
Manufacturers Part Number7100035830
BatteriesLithium Ion-Rechargeable
SuspensionAdjustable Belt
Papr MountBelt-Mounted
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved