x

Take 15% off your entire order!

Offer applied at checkout

+

Southwire 63948422 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 50 Ft - Pkg Qty 5

Southwire 63948422 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 50 Ft - Pkg Qty 5

Item #: WBB475702

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.95 ea.

Price: $314.75 / Pkg of 5

Save $15.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Southwire 63948422 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 50 Ft

Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.

Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.

  • WIRE TYPE Romex
  • WIRE TYPE DESCRIPTION Non Metallic Type B
  • GAUGE 10
  • NUMBER OF CONDUCTORS 3
  • LENGTH FT 50
  • COLOR Orange
  • PACKAGE TYPE 10" Coil
  • AMPACITY 30
  • MAX VOLTAGE 600
  • HEAT CAPACITY 90 Degrees C
  • LOCATION USAGE Dry
  • INSULATION PVC
  • MANUFACTURERS PART NUMBER 63948422
  • BRAND SouthWire
  • PACKAGE QUANTITY 5 x 50 ft
  • WEIGHT LBS 8.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Southwire 28829023 Romex SIMpull ® Cable With Ground, Orange, 10/2 Awg, 100 Ft - Pkg Qty 5

Item #: B475697

Not Yet Rated

Usually ships in 6 to 9 days

$379.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 63948422 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 50 Ft - Pkg Qty 5

Southwire 63948422 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 50 Ft - Pkg Qty 5

Item #: WBB475702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Southwire 63948422 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 50 Ft - Pkg Qty 5
    Southwire 63948422 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 50 Ft - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant