Frost King Roof Cable De-Icer - 100 Feet Long
Help prevent roof damage and leaking by keeping gutters and downspouts flowing even in frigid, below-zero temperatures. Package contains shingle clips and cable spacers. Pre-assembled and ready to install, with complete, easy-to-follow installation instructions. UL, CSA Certified. Limited 2 Year Warranty.
Frost King Roof Cable De-Icer 120V 100'L - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$281.85 Sold in packages of 3 / $93.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 4 lbs |
| Cord Length | 100 ft |
| Thickness | 3/16 in |
Product Details
| Type | Roof Cable De-Icer |
| Color | Black |
| Amperage | 0.83 A |
| For Use With | Roofs, Gutters and Leaders |
| Wattage | 500 W |
| Voltage | 120.0 V |
| Includes | Shingle clips and cable spacers |
| Plug Type | Hardwired |
| Manufacturers Part Number | RC100 |
| Brand | Frost King |
Warranty
| Warranty | 2.0 yr |
Compliance & Certifications
| Certifications | UL, CSA |