General Wire Cold-Shot™ Pipe Freeze Kit
|
Questions & Answers (0)
Product Description
No need to drain water lines, sprinkler systems, or hot water systems before cutting pipe or tubing. The Cold-Shot keeps pressurized systems operating while you make repairs. It freezes all type of liquids in steel, copper, cast iron, aluminum and plastic pipes ranging from 1/8 to 2 (10 mm - 60 mm) using carbon dioxide (CO2). Dip-tube type cylinders are available at all welding supply houses. The Cold-Shot is faster and less expensive than refrigerator-type units; faster and uses less CO2 than Bag-type units. In five minutes, you're ready to go to work on copper tubing, just three minutes for cast iron pipe. Kit includes 10 sets of freeze heads for 1/8 to 2 lines (10 mm to 60 mm), two high pressure spiral hoses with injectors, T-distributor, locking nut, hex head screwdriver, rubber gloves, goggles and carrying case. One Year Limited Warranty.
PRICE
$625.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 ft |
| Width | 18 in |
| Height | 6 in |
| Weight | 12 lbs |
Product Details
| Type | Pipe Freeze Kit |
| Includes | 10 Sets Freeze Heads, T-Distributor, Hoses, Tools, Case |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | CST-2 |
| For Use With | 1/6" to 2" Pipe |
| Brand | General Wire |
Warranty
| Warranty | 1.0 yr |