R6 polyiso insulation in curb and cover help to reduce energy costs. Curb and cover are constructed of 14 gauge galvanized steel with weather-resistant white textured powder coat finish, 22 gauge cover liner and continuous EPDM gasket. Counterbalanced springs and locking hold-open arm allow single-handed operation of cover so that operator can maintain 3 points of contact with ladder. The indented Diamond Grip™ design secures the roofing membrane and backer rod for easier installation. Hardware is zinc-plated including inside and outside handles and padlock hasps. Tested to 50 psf wind uplift
JL Industries Diamond SeriesGalvanized Roof Hatch - 36" W x 30" L
|
Questions & Answers (0)
Product Description
PRICE
$1,749.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 36 in |
| Height | 14 in |
| Weight | 138 lbs |
| Rough Opening | 30 X 36 in |
| Door Height | 36 in |
Product Details
| Type | Standard |
| Color | White |
| Number of Latches | 1 |
| Handle Type | Exterior Handle W/Integral Padlock Hasp; Interir Handle W/Padlock Hasp |
| Number of Doors | 1 |
| Material | Galvanized Steel |
| Latch Type | Heavy-Duty Slam Latch |
| Number of Handles | 1 |
| Manufacturers Part Number | RHDG-1WT |
| Brand | JL Industries |