Tie Down Engineering Roofzone Tri-Leg Folding Warning Line System - 3 Leg (4 Stanchions And Flag)
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Roofzone Tri-Leg Folding Warning Line System - 3 Leg (4 Stanchions And Flag) - 65017
Three leg folding warning line allows for a faster set-up and tear-down on commercial roofing projects. Constructed with heavy-duty Pre-galvanized steel tubing and a clear coat finish, preventing rusting from inside out. Each stanchion includes a retractable carry handle. Includes: 4 stanchions with 100' of warning line pennants. Made In USA.
Three leg folding warning line allows for a faster set-up and tear-down on commercial roofing projects. Constructed with heavy-duty Pre-galvanized steel tubing and a clear coat finish, preventing rusting from inside out. Each stanchion includes a retractable carry handle. Includes: 4 stanchions with 100' of warning line pennants. Made In USA.
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 48 lbs |
Product Details
| Includes | 4 Stanchions and 100 Ft Pennants |
| Material | Steel |
| Package Quantity | 1 |
| Flag Size | 17" x 10-1/2" |
| Description | RoofZone Tri-leg Folding Warning Line System |
| Color | Gray |
| Manufacturers Part Number | 65017 |
| Brand | Tie Down |
Compliance & Certifications
| Certifications | This Product Meets Or Exceeds All Applicable OSHA Requirements |