Tie Down Engineering Metal Roof Folding Warning Line, Steel, 4 Stanchions And 100' Pennants
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Metal Roof Folding Warning Line, Steel, 4 Stanchions And 100' Pennants - 65004
Folding Warning Line System- Four foldable stanchion system compact, easy to set up and requires less storage space. Spring activated legs lock firmly into place-no lost poles or locking pins Comes with 100 ft of bright yellow pennants. Stanchions are made of Pregalvanized Steel. Features rubber risers. Made In USA.
Folding Warning Line System- Four foldable stanchion system compact, easy to set up and requires less storage space. Spring activated legs lock firmly into place-no lost poles or locking pins Comes with 100 ft of bright yellow pennants. Stanchions are made of Pregalvanized Steel. Features rubber risers. Made In USA.
PRICE
$709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 100 lbs |
Product Details
| Includes | 4 Stanchions and 100 Ft Pennants |
| Material | Steel |
| Package Quantity | 1 |
| Flag Size | 17" x 10-1/2" |
| Description | Metal Roof Folding Warning Line |
| Color | Gray |
| Manufacturers Part Number | 65004 |
| Brand | Tie Down |
Compliance & Certifications
| Certifications | This Product Meets Or Exceeds All Applicable OSHA Requirements |