Tie Down Engineering 100' Perimeter Warning Line Pennants-Replacement, Yellow, Plastic/Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering 100' Perimeter Warning Line Pennants-Replacement, Yellow, Plastic/Nylon - 10087
105' Yellow Pennant for use with warning line system, features double stitch plastic over cord, exceeds OSHA requirements. 30 per master carton.
105' Yellow Pennant for use with warning line system, features double stitch plastic over cord, exceeds OSHA requirements. 30 per master carton.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Flag Height | 17 |
| Flag Width | 10-1/2 |
Product Details
| Flag Color Family | Yellow |
| Color | Yellow |
| Includes | 100 Ft of Pennants |
| Material | Plastic/Nylon |
| Package Quantity | 1 |
| Flag Size | 17" x 10-1/2" |
| Description | Perimeter Warning Line Pennants Replacement |
| Manufacturers Part Number | 10087 |
| Brand | Tie Down |
Compliance & Certifications
| Certifications | This Product Meets Or Exceeds All Applicable OSHA Requirements |