Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3184629

MPN #: 11100

Hougen® RotaCut™ Hole Cutter, 1/4" Dia. x 1/4" Depth of Cut

Product Description
Hougen® RotaCut™ Sheet Metal Cutters are precision-ground and creates clean, burr-free, round holes without deforming the surrounding material. Cutter makes hole making faster and easier when used on sheet metal, plate materials and plastics. Cutter cuts 3 times faster than twist drills or hole saws and lasts 10 times longer making it ideal for electrical, piping, conduit work, sheet metal fabrication, spot weld removal, maintenance installations, HVAC, PHCC, automotive aftermarket and many others. RotaCut's™ are far superior to twist drills and hole saws

PRICE
$8.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Diameter1/4 in
Diameter1/4
Depth of Cut1/4 in

Product Details

Country of OriginUSA
MaterialM2 HSS
Manufacturers Part Number11100
BrandHougen