Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3184604

MPN #: 11087

Hougen® RotaCut™ Hole Cutter Combo Kit, 5/16 to 1-1/2" Dia. x 1/4" & 1/2" Depth of Cut

Product Description
Hougen® RotaCut™ Sheet Metal Cutter Master Kit is perfect for electrical, piping, conduit work, sheet metal fabrication, spotweld removal, maintenance installations, HVAC and PHCC. Cutter can cut 3X faster and last 10X longer compared to other cutters. RotaCut's™ are far superior to twist drills and hole saws.

Includes:
  • RotaCut™ Combo kits includes 13 cutters (5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8 & 1-1/2") two arbors, center punch extra pilots in a plastic storage case
  • D.O.C. - 1/4" & 1/2" (6.4mm - 12.7mm)


PRICE
$305.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size3/8, 1/2 in
Cutting Diameter5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2 in
Shank Diameter3/8, 1/2 in
Diameter5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2
Depth of Cut1/4, 1/2 in

Product Details

Country of OriginUSA
MaterialM2 HSS
Manufacturers Part Number11087
BrandHougen