Hougen® RotaCut Large Diameter Fractional Cutter Set including arbor, center punch, extra pilot and 7/8", 1", 1-1/8', 1-1/4", 1-3/8" and 1-1/2" cutters, 7/8" - 1-1/2" x 1/2" depth in plastic tool case is perfect for twist drills and hole saws. Cutter is precision-ground and creates clean, burr-free, round holes without deforming the surrounding material. Cutter makes hole making faster and easier when used on sheet metal, plate materials and plastics. Cutter cuts 3 times faster than twist drills or hole saws and lasts 10 times longer making it ideal for electrical, piping, conduit work, sheet metal fabrication, spot weld removal, maintenance installations, HVAC, PHCC, automotive aftermarket and many others. RotaCut's are far superior to twist drills and hole saws.
Hougen® RotaCut Large Diameter Hole Cutter Kit, 1/2" Depth of Cut, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 1/2 in |
| Cutting Diameter | 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2 in |
| Shank Diameter | 1/2 in |
| Diameter | 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2 |
| Depth of Cut | 1/2 in |
Product Details
| Country of Origin | USA |
| Material | M2 HSS |
| Manufacturers Part Number | 11078-12 |
| Brand | Hougen |