Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3184850

MPN #: 17805

Hougen® RotaLoc Plus™ Cutter Kit, 14mm, 16mm, 18mm Dia. x 1" Depth of Cut

Product Description
Hougen® RotaLoc™ Annular Cutters are ideally designed for HMD115, HMD150 and HMD130 magnetic drills. It features a 5/8" bayonet style twist lock shank for fast change out without requirement of any other tools to install in the drill arbor. It is constructed from M42 high-speed steel or Carbide Cutters with stack-cut geometry for penetrating multiple plates in a single pass and renders magnificent durability.

Application
  • Tank Truck
  • Truck Trailers
  • Cranes
  • Lift gates
  • Hoists
  • Winches
  • Snowplows
  • Fire Trucks
  • Bus Bodies
  • Ambulances


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size5/8 in
Cutting Diameter14, 16, 18 in
Shank Diameter5/8 in
Diameter14, 16, 18
Depth of Cut1 in

Product Details

Country of OriginUSA
MaterialM42 HSS
Manufacturers Part Number17805
BrandHougen