United Rotary Paper Trimmer with Metal Stand - 51" Cutting Length - 10 Sheet Capacity - Gray
|
Questions & Answers (0)
Product Description
United's RT51S rotary paper trimer is designed for accuracy, durability and safety. The self-sharpening rotary blade cuts in both directions and is housed in a rugged cutting head which provides a high level of safety. The full length paper clamp automatically engages as the blade passes by for accurate cuts every time. The RT51S is constructed with a rugged steel base and stand, standard/metric alignment grid, a locking side guide for precise alignment and a fabric catch tray for easy cleanup of paper trimmings. The United RT51S cuts stacks up to .027" and up to 10 sheets of paper at a time.
PRICE
$609.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 58-1/2 in |
| Height | 37 in |
| Cutting Length | 51 in |
Product Details
| Type | Rotary Paper Trimmer |
| Color | Gray |
| Number of Blades | 1 |
| Cutting Type | Rotary |
| Material | Steel |
| Description | Rotary Paper Trimmer with Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | RT51S |
| Sheet Capacity | 10 |
| Brand | United |
Warranty
| Warranty | 6 mo |