CARL® RM-18/2 Replacement Cutting Mat, 18" Length, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Replacement cutting mat is designed for use with all 18" CARL Trimmers. Made of sturdy PVC.
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Length | 18 in |
Product Details
| Type | Rotary Paper Trimmer |
| Material | PVC |
| Package Quantity | 2/Pack |
| Description | Replacement Cutting Mat |
| Color | Black |
| Manufacturers Part Number | CUI16180 |
| Brand | Carl |