ROTATIONALLY MOLDED TRAYS
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can't withstand. Tray is made of extra thick, rotationally molded plastic that
resists rust, corrosion and provides high impact strength. Straight sidewalls without rims retain contents.
Note: Subtract 1/2" for interior dimension.
Rotationally Molded Plastic Tray 39 x18-3/4 x 1-1/2 Gray
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 18-3/4 in |
| Height | 1-1/2 in |
| Size (L x W x H) | 39 x 18-3/4 x 1-1/2 in |
| Inside Length | 38-1/2 in |
| Inside Width | 18-1/4 in |
| Weight | 5 lbs |
Product Details
| Type | Tray |
| Color | Gray |
| Style | Straight Sidewalls |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | BC-36 |
| Brand | Bayhead Products |