Lift Tool Tray for Maintenance Lifts
Write a Review
Questions & Answers (0)
Attaches to lift to keep tools and supplies handy during maintenance.
Specifications
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 00400104 |
| Percent Recycled Content | 100% |
| Brand | Ballymore |
Compliance & Certifications
| Environmentally Friendly | Yes |
Related Products
The L6204 Fiberglass 4-foot Leaning Ladder is ideal for the professional. With a duty rating of 300 pounds, it features the LEANSAFE® ladder top that secures tools and accessories, and is uniquely designed to securely lean against flat wall surfaces, wall corners, poles, and wall studs and perform as a standard step ladder. LEANSAFE® ladders have a lower rear rail to front rail connection point allowing the user to get closer to the work when in step ladder mode. Leaning a ladder safely requires that the rear rail is latched to the front rail. Werner's patent pending single latch design ...
The PowerLift PL-X8 push-around lift has a maximum platform height of 8 feet (2.44 m) and features ReechCraft's compact base. This base offers instant access, is easy to maneuver, and automatically stabilizes when the platform is raised. The Powerlift PL-X8's shorter platform height and ease of use makes it an excellent option for smaller jobs that require especially quick access. The PowerLift PL-X8 is powered by a cordless drill (not included), and the gearbox includes an integrated overspeed brake for added safety. For indoor use only. Smart Modular Design: PowerTrak™ Powered by ...
The PowerLift PL-X16 push-around lift is a triple threat: convenient, secure, and easy to use. The adjustable outrigger base quickly accommodates uneven surfaces to create a stable foundation, and the caster wheels will not leave marks. The PowerLift PL-X16's stackable mast sections make it customizable to your height requirements up to 16 feet (4.88 m). The PowerLift PL-X16 is powered by a cordless drill (not included), and the gearbox includes an integrated overspeed brake for added safety. For indoor use only. Smart Modular Design: PowerTrak™ Powered by cordless drill Patented ...
The PowerLift PL-XM lift includes a platform, climbing unit, base mast, three middle masts and top mast. It features front entry gates that swing open, a large work area, and easily accessible tool tray, providing ample working space for you, your tools, and your equipment. The PowerLift PL-XM lift is powered by a cordless drill, and the gearbox includes an integrated overspeed brake for added safety. It also comes equipped with a height control feature that keeps workers at heights within the capability of the respective base they are using. The platform is highly portable and quickly ...
The L6212 Fiberglass 12-foot Leaning Ladder is ideal for the professional. With a duty rating of 300 pounds, it features the LEANSAFE® ladder top that secures tools and accessories, and is uniquely designed to securely lean against flat wall surfaces, wall corners, poles, and wall studs and perform as a standard step ladder. LEANSAFE® ladders have a lower rear rail to front rail connection point allowing the user to get closer to the work when in step ladder mode. Leaning a ladder safely requires that the rear rail is latched to the front rail. Werner's patent pending single latch design ...