Valley Craft® Shallow Tray Lip Down For Quick-Pick A-Frame Trucks, 300 lb. Capacity
|
Questions & Answers (0)
Product Description
The Vari-Tuff shallow tray is constructed of 16-ga. steel and features welded joints and wire handles. Up to (14) 3"-high trays fit on each side of the A-Frame, and handle up to 150 lbs. each. Features flush front to easily slide objects in and out.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 9 in |
| Depth | 9 in |
| Height | 3 in |
| Weight Capacity | 300 lbs |
| Weight | 10 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | 3" Shallow Tray with Lip Down |
| Color | Gray |
| Material | Steel |
| Manufacturers Part Number | F81819A5 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |