Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138000

MPN #: R2024

Benchmark Scientific Roto-Mini™ Plus Rotator w/ Tube Holders, 115V, 50/60 Hz, 5-70 RPM

Product Description
Benchmark's new Roto-Mini™ series of variable speed rotating mixers provides a wide range of mixing capabilities, suitable for an array of laboratory applications including resuspension, protein binding, nucleic acid purification, histochemistry, hybridization etc. The mixers include interchangeable tube holders for accomomodating all common tube sizes from 0.5ml to 50ml. and the motion can be adjusted from vertical (end over end) mixing, to horizontal (rolling or hybridization style) mixing. Roto-Mini™ rotators are available in the "Plus" configuration. The Plus models provide the following additional features: Variable speed: 5 to 70rpm "Mix" function: Rotating in combination w/ oscillations (increased mixing) "Pause" function: Rotating with intermittent "stops" during rotation "Rock" function: Back and forth, gentle rocking motion (see-saw) The Plus models also offer an additional rocking platform (4.5 x 3 in.), as well as a 96 x 0.2ml tube/strip/plate holder for mixing PCR vessels in the "Mix" (oscillating) mode

Features:
  • Includes tube holders for common tube sizes
  • Available with variable speed control and advanced shaking/ mixing modes: Mix (Oscillating), Pause, Rock
PRICE
$460.12

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth10-13/16 in
Height6-1/2 in
Weight3 lbs

Product Details

TypeRockers 
Operating ModeVariable
Hertz50/60 Hz
For Use WithTubes
Capacity44 X 1.5/2.0 Ml, 20 X 15 Ml, 6 X 50 Ml Tubes
Voltage115 V
Package Quantity1
FeaturesTube Holder For Common Tube Sizes
Manufacturers Part NumberR2024
BrandBenchmark Scientific
Speed5 - 70 ft/min

Warranty

Warranty2 yr