GENIE® 83041437 Double Sided Adhesive Tape Roll, 60" x 1", Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041437 Double Sided Adhesive Tape Roll, 60" x 1", Pack of 1
Double Sided Adhesive Tape is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Cut strips of tape as desired and attach to platform. Can only be used with SI-16xx or SI-17xx.
Double Sided Adhesive Tape is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Cut strips of tape as desired and attach to platform. Can only be used with SI-16xx or SI-17xx.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1 in |
Product Details
| Material | Adhesive Tape |
| Package Quantity | 1 |
| Description | Double Sided Adhesive Tape Roll |
| Manufacturers Part Number | SI-1616 |
| Brand | Genie |