Features:
- Permanent Start Capacitor Heavy Duty
- Compact Design
- UL & cUL Recognized
- Built in Interrupter
Weights & Dimensions
| Height | 2.75 in |
| Diameter | 1.44 in |
Product Details
| Type | Start Capacitor |
| Voltage | 125 V |
| Microfarads | 216-259 mfd |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | 216B |
| Case Material | Plastic |
| Shape | Round |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and CUL |